Zoro Homepage

Current Sensing Relay, Split Core, 12VAC

  • Mfr # CSDSC-C50100L3

  • Zoro # G6560220


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
12V AC
AC Contact Rating - Relay
10A @ 125V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSDSC-C50100L3
Zoro #
G6560220
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
2.23 in
Overall Height - Relay
2.5 in
Body Height - Relay
2.5 in
Body Width - Relay
0.57 in
Body Depth
2.23 in
Sensing Hole Diameter
0.75 in
Body Width
0.57 in
Overall Depth
2.5 in
Body Height
2.5 in

Details

Item
Current Sensor Relay
Input or Control Voltage
12V AC
AC Contact Rating - Relay
10A @ 125V
DC Contact Rating - Relay
1.00A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.50 to 150.00A
Trip Point
0.5 to 150 A
Trip Delay
None
Core Type - Relay
Split
Sensor Opening
0.75 in
Electrical Connection
Terminal Strip
Mounting
Surface
Status Indicator
LED Indicator
Contact Amps
0.50A
Type of Output
Relay
Max. Inrush Current
150 A
Input Voltage
12V AC
Core Type
Split
Contact Form
SPST-NO
Item - Relay
Current Sensing Relay
Trip Point Type
Adjustable
Weight
0.15 lb
Wire Gauge
14 AWG, 24 AWG
Monitored Parameters
Overcurrent, Undercurrent
Contact Rating (DC)
1 A @ 30V
Adjustment Method
Switch
Standards
CE Certified, UL Listed
Mounting Style
Surface
Operating Current
100 A, 150 A, 50 A
Current Rating
100 A
Contact Rating (AC)
10 A @ 125V
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Minimum Operating Temperature
5 Degrees F
Maximum Switching Voltage
125V AC

Description

Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1 A @ 30V, Core Type Split, Current Rating 100 A, Input Voltage 12V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.5 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.75 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 2.23 in, Body Height 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.