Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Actuator, 177 in.-lb. Torque

  • Mfr # M9320-HGA-2

  • Zoro # G7824455


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off, Proportional
Torque
177 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9320-HGA-2
Zoro #
G7824455
UPC #
-
Country of Origin
China

Dimensions

Height
5 13/32 in
Depth
2 7/16 in
Width
3 3/16 in
Overall Depth
2 1/2 in
Overall Height
5 3/8 in
Overall Width
3 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off, Proportional
Torque
177 in-lb
Voltage
24V AC/DC
Ambient Temp. Range
-22 Degrees to 140 Degrees F
Power Rating
1.3W
Switch Type
1 SPDT or 2 SPDT
Stroke Deg.
35 to 95
Motor Direction
CW or CCW
Item
Actuator
Electrical Connections
120 in (3.05 m) 19 AWG Plenum Cable
Power Consumption
24 VA
Timing
90 sec
Electrical Connection Type
Hardwired
Input Voltage
24V AC/DC
Shaft Rotation
CW/CCW
Rated Torque
177 in-lb
Time to Close
90 sec
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Product Type
Damper Actuator
NEMA Rating
5
Maximum Operating Temperature
140 Degrees F
Valve Application
Damper and Valve
Minimum Operating Temperature
-22 Degrees F
Number of Auxiliary Switches
2
Contact Form
SPDT
Stroke Degree
35 to 95 Degrees
Output Signal
0 to 10V DC
Application
Dampers

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 5, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Rotation CW/CCW, Stroke Degree 35 to 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.