
Damper Actuator, 8-13 Spring
Mfr # D-3153-6003
Zoro # G7735948
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Stroke
3 in
Application
Dampers
Overall Width
5 1/4 in
Air Connection Type
NPT
Diaphragm Material
Synthetic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-3153-6003
Zoro #
G7735948
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
5 1/4 in
Air Connection Size
1/8 in
Details
Stroke
3 in
Application
Dampers
Item
Pneumatic Damper Actuator
Air Connection Type
NPT
Diaphragm Material
Synthetic Elastomer
Control Pressure - Minimum
20 psi
Spring Range Maximum
13 psi
Operating Temperature - Maximum
150 Degrees F
Valve Action
Normally Closed, Normally Open
Spring Range Minimum
8 psi
Actuator Connection
Ball Joint Connector
Specific Valve Action
Spring Return Down
Includes Positioner
Positioner Not Included
Actuator Type
Linear
Operating Temperature - Minimum
-20 Degrees F
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Installation Orientation
Versatile
Mounting Hardware Included
Mounting Bracket
Control Pressure - Maximum
30 psi
Manufacturer Series
D-3153
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.