Zoro Homepage

Dc Pwr Sply Isol 120Vac, 24Vdc

  • Mfr # PSMN40A24DS

  • Zoro # G0652316


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
Voltage
120VAC
Phase
1
Features
Operating Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN40A24DS
Zoro #
G0652316
UPC #
-
Country of Origin
France

Details

Fits Brand
Johnson Controls
Item
Dc Pwr Sply Isol 120Vac,24Vdc
Voltage
120VAC
Phase
1
Features
Operating Temperature

Description

Dc Pwr Sply Isol 120Vac,24Vdc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.