Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Pwr Sply Isol 24Vac, 24Vdc

  • Mfr # PSM24A24DAS

  • Zoro # G0652307


product price: $69.89
/ea

Key Features

Fits Brand
Johnson Controls
Voltage
24VAC
Features
Operating Temperature
Input Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM24A24DAS
Zoro #
G0652307
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Dc Pwr Sply Isol 24Vac,24Vdc
Voltage
24VAC
Features
Operating Temperature
Input Voltage
24V AC

Description

DC Power Supply, Input Voltage 24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.