Zoro Homepage

Defrost Timer Control120 to 240VAC

  • Mfr # MR4PMUHV-12C

  • Zoro # G6185925


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Display Type
Mechanical
Enclosure Material
Stainless Steel
Color
Gray
Includes
(2) A99BB-200C Seniors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR4PMUHV-12C
Zoro #
G6185925
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-11/16"

Details

Item
Defrost Cycle Control
Voltage
120/240V AC
Display Type
Mechanical
Enclosure Material
Stainless Steel
Color
Gray
Includes
(2) A99BB-200C Seniors
For Use With
Suitable for Temperature Control in Refrigeration Applications
Application
Defrost
Mounting
DIN
Standards
cUL SDFY7, UL SDFY, UL SA516
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
Not Rated
Series
MR
Initiation
Time
Operating Temperature - Maximum
111 Degrees F
Current Rating - Maximum
6.9 A
AC Voltage Rating
120/240V AC
Contact Form
1NO/1NC
Horsepower @ 240V - Maximum
2 hp
Defrost Time - Maximum
99 min
Termination
Temperature or Time
Horsepower @ 120V - Maximum
1 hp
Defrost Time - Minimum
1 min

Description

Defrost Cycle Control, Application Defrost, Contact Form 1NO/1NC, Overall Length 4-11/16 In., Voltage 120/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.