Zoro Homepage

Differential Air Pressure Switch

  • Mfr # P32AF-1C

  • Zoro # G5016742


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3 1/4 in
Sample Line Connector
1/8"- 27 NPT
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
Pressure Setting Range (In. WC)
0.05 T0 5.0
Operating Temp. Range (F)
-40 to 165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32AF-1C
Zoro #
G5016742
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
3 1/4 in
Depth (In.)
2 1/8 in
Height (In.)
5 5/8 in
Overall Height
5 5/8 in
Overall Width
3 1/4 in
Sample Line Connection Size
1/8 in
Overall Depth
2 1/8 in

Details

Sample Line Connector
1/8"- 27 NPT
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
Pressure Setting Range (In. WC)
0.05 T0 5.0
Operating Temp. Range (F)
-40 to 165
Switch Type
SPDT
Mounting Location
Duct
Type
HVAC/General Purpose
Electrical Rating
5.8 A @ 120V
Differential (In. WC)
.018 To .120
Item
Air Pressure Switch
Includes
Mounting Bracket
Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential
Contact Form
SPDT
Minimum Pressure Setting
0.05 in wc
Pressure Setpoint Type
Adjustable
Maximum Pressure Setting
5 in wc
Maximum Differential Pressure Setting
0.12 in wc
Maximum Pressure Rating
1 psig
Product Type
Pressure Switch
Mounting Orientation
Any Position
Number of Switches
1
Minimum Differential Pressure Setting
0.018 in wc
Reset Type
Automatic Reset
Standards
UL listed, CSA Certified
Maximum Operating Temperature
167 Degrees F
Sample Line Connector Type
NPT
Housing Type
Conduit Box
Electrical Connection Type
Screw Terminals

Description

Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 5.8 A @ 120V, Housing Type Conduit Box, Includes Mounting Bracket, Maximum Differential Pressure Setting 0.12 in wc, Maximum Operating Temperature 167 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 5 in wc, Minimum Differential Pressure Setting 0.018 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.