Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPST Sump Pump Switch 120/240VAC

  • Mfr # F59H-1C

  • Zoro # G6102731


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
Height
4-9/32"
HP @ 1 Phase - 115V
1
Width
2-9/32"
Float Switch Float Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F59H-1C
Zoro #
G6102731
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4-9/32"
Width
2-9/32"
Float Switch Cord Length
3 ft.
Tether Length Min.-Max.
36"
Manufacturers Warranty Length
3 yr
Float Length
1/4 in
Cord Length
3 ft

Details

Voltage
120/240VAC
Item
Float Switch
HP @ 1 Phase - 115V
1
Float Switch Float Material
Phenolic
Teather/Solid State
Tether
Float Material
Phenolic with Epoxy Seal
Mounts
External Mounting Bracket
Includes
Cable, Float
Series
F59
HP @ 1 Phase - 230V
1 or Less
Float Switch Contact Form
DPST
Max. Liquid Temp.
150 Degrees F
For Use With
Sumps and Open Tanks
Type
Sump Pump
Mounting Bracket Material
Stainless Steel
Standards
UL
Rated Voltage
240V AC
Compatible Manufacturer Part Number
F59H-1C
Counterweight Type
External
Liquid Temperature - Maximum
150 Degrees F
Number of Floats
2

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.