Zoro Homepage
This item is Discontinued.
Johnson Controls Dual Pressure Control, 1/4 In Flare Nut P170MA-1E

Dual Pressure Control, 1/4 In Flare Nut (Discontinued)

  • Mfr # P170MA-1E
  • Zoro # G0869111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170MA-1E
Zoro #
G0869111
UPC #
-
Country of Origin
Mexico

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
20 to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
Lockout (Requires Manual Reset)
Low Pressure Differential (PSIG)
7 to 50
Mounting
Level, Upright Position with the Bellows and Conduit Connection Facing Down
Voltage
120/240
Includes
1/4 in Flare Nut Connection, NEMA 1 Enclosure
Characteristics
Fully Adjustable Through all Pressure Ranges, Minimum Differential, Trip Free
Reset High
Auto/Man
Reset Low
Auto
For Use With
Commercial Refrigeration and Air Conditioning
Pressure Connection
1/4 in Male Flare
Limited Knob Adjustment
None

Description

Dual Pressure Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.