Zoro Homepage

Dual Pressure Control, 2 SPDT

  • Mfr # P70SA-1C

  • Zoro # G5016864


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Switch Type
2 SPDT
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
5 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70SA-1C
Zoro #
G5016864
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in
Overall Width
5 3/4 in
Capillary Tube Length
36 in

Details

Item
Dual Pressure Control
Switch Type
2 SPDT
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
5 to 35
Reset High
Convertible
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Reset Low
Auto
Product Type
Dual Pressure Control
Minimum Pressure Range - Low Side
12 in Hg
Minimum Pressure Range - High Side
100 psi
Reset Type - High Side
Convertible
Maximum Differential Pressure - High Side
65 psi
NEMA Rating
1
Minimum Differential Pressure - Low Side
5 psi
Pressure Connection Type
Flare
Maximum Pressure Range - Low Side
80 psi
Pressure Type
Differential
Pressure Connection Gender
Female
Housing Material
Steel
Maximum Differential Pressure - Low Side
35 psi
Series
P70
Compatible Refrigerant
Non-Corrosive Refrigerants
Reset Type - Low Side
Automatic Reset
Contact Form
SPDT
Maximum Pressure Range - High Side
500 psi
Application
Air Conditioning, Commercial Refrigeration
Switch Action
Open on Fall, Open on Rise
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 80 psi, Minimum Differential Pressure - Low Side 5 psi, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 65 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.