Zoro Homepage

Dual Pressure Control, SPST

  • Mfr # P70MA-18C

  • Zoro # G6684517


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
65 psig
Low Pressure Differential (PSIG)
5 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70MA-18C
Zoro #
G6684517
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Width
5 3/4 in
Overall Depth
2 1/8 in
Capillary Tube Length
36 in

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
65 psig
Low Pressure Differential (PSIG)
5 to 35
Reset Low
Auto
Includes
Universal Mounting Bracket
For Use With
Non-Corrosive Refrigerants
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Reset High
Manual
Product Type
Dual Pressure Control
Reset Type - High Side
Manual Reset
Pressure Connection Gender
Female
Reset Type - Low Side
Automatic Reset
Series
P70
Minimum Pressure Range - High Side
100 psi
Minimum Pressure Range - Low Side
12 in Hg
Housing Material
Steel
Maximum Pressure Range - Low Side
80 psi
Minimum Differential Pressure - Low Side
5 psi
Application
Air Conditioning, Commercial Refrigeration
Compatible Refrigerant
Non-Corrosive Refrigerants
Maximum Pressure Range - High Side
500 psi
Maximum Differential Pressure - Low Side
35 psi
Pressure Connection Type
Flare
Pressure Type
Differential
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
NEMA Rating
1
Switch Action
Open on Fall, Open on Rise
Contact Form
SPST

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 80 psi, Minimum Differential Pressure - Low Side 5 psi, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.