Zoro Homepage

Dual Pressure Control, SPST

  • Mfr # P70MA-1C

  • Zoro # G5016882


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
7 to 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70MA-1C
Zoro #
G5016882
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Tube Length
36 in
Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in
Overall Width
5 3/4 in

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
7 to 50
For Use With
Non-Corrosive Refrigerants
Reset Low
Auto
Includes
Universal Mounting Bracket
Reset High
Manual
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Product Type
Dual Pressure Control
Minimum Pressure Range - Low Side
20 in Hg
Application
Air Conditioning, Commercial Refrigeration
Pressure Connection Gender
Female
Maximum Differential Pressure - Low Side
50 psi
Reset Type - Low Side
Automatic Reset
Compatible Refrigerant
Non-Corrosive Refrigerants
Series
P70
Housing Material
Steel
Maximum Pressure Range - High Side
500 psi
NEMA Rating
1
Pressure Connection Type
Flare
Minimum Differential Pressure - Low Side
6 psi
Maximum Pressure Range - Low Side
100 psi
Reset Type - High Side
Manual Reset
Switch Action
Open on Fall, Open on Rise
Pressure Type
Differential
Contact Form
SPST
Minimum Pressure Range - High Side
100 psi
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 6 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.