Zoro Homepage

Dual Pressure Control, SPST

  • Mfr # P70NA-1C

  • Zoro # G6771956


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70NA-1C
Zoro #
G6771956
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 3/4 in
Capillary Tube Length
36 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
20 in Hg to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
7
Reset High
Manual
Reset Low
Manual
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Product Type
Dual Pressure Control
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
Series
P70
Housing Material
Steel
Application
Air Conditioning, Commercial Refrigeration
Pressure Connection Type
Flare
Switch Action
Open on Fall, Open on Rise
Contact Form
SPST
Pressure Connection Gender
Female
Compatible Refrigerant
Non-Corrosive Refrigerants
Minimum Pressure Range - Low Side
20 in Hg
Maximum Pressure Range - Low Side
100 psi
Reset Type - High Side
Manual Reset
NEMA Rating
1
Reset Type - Low Side
Manual Reset
Pressure Type
Differential
Maximum Pressure Range - High Side
500 psi
Minimum Pressure Range - High Side
100 psi

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side Not Applicable, Maximum Differential Pressure - Low Side Not Applicable, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.