Duct Temp Sensor, Platinum, -50-70 F

  • Mfr # TE-635JM-1
  • Zoro # G7055316
product price: 
$
43.29
/ea

Key Features

Includes
(2) Hex-Head Self-Drilling Screws
Type
Platinum 1k ohm
For Use With
TE-6300
Product Type
Duct Temperature Sensor
Sensor Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE-635JM-1
Zoro #
G7055316
UPC #
-
Country of Origin
Mexico
Item
Temperature Sensor
Includes
(2) Hex-Head Self-Drilling Screws
Type
Platinum 1k ohm
For Use With
TE-6300
Product Type
Duct Temperature Sensor
Sensor Flexibility
Flexible
Maximum Sensing Temperature
70 Degrees F
Application
Room Temperature Monitoring, Space Temperature Monitoring
Temperature Accuracy
+/-0.34 Degrees F
Maximum Operating Temperature
220 Degrees F
Measurement Type
Averaging
Housing Color
Metallic
Electrical Connection Type
Hardwired
Housing Material
Steel
Loop Resistance
1k ohm
Sensor Accuracy
+/-1.00 Degrees F
Housing Type
Conduit Box
Minimum Operating Temperature
50 Degrees F
Sensing Element Type
Platinum
Compatible with Series
TE-6300
Minimum Sensing Temperature
-50 Degrees F
Compatible with Brand
Johnson Controls
Compatible with Manufacturer Model Number
TE-6300M
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Series
TE-6300
Compatible Manufacturer Part Number
TE-6300M
Compatible Manufacturer Model Number
TE-6300M
For Use With Mfr. Model Number
TE-6300M
Compatible with Manufacturer Model No.
TE-6300M
Compatible with Mfr. Model No.
TE-6300M
For Use with Mfr Model Number
TE-6300M
Compatible Pump Manufacturer Part Number
TE-6300M
Compatible Mfr. Model Number
TE-6300M
For Manufacturer Part Number
TE-6300M
Compatible with Mfr. Model Number
TE-6300M
Compatible Series
TE-6300

Dimensions

Probe Length
18 in

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 18 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm

Ratings & reviews