Zoro Homepage
This item is Discontinued.
Johnson Controls Electric Actuator, 140 in.-lb., -4 to 122 M9116-GGA-2

Electric Actuator, 140 in.-lb., -4 to 122 (Discontinued)

  • Mfr # M9116-GGA-2
  • Zoro # G5080643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9116-GGA-2
Zoro #
G5080643
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 11/16 in
Width
4 1/4 in
Height
6 in
Overall Depth
2 5/8 in
For Shaft Diameter
3/4 in
Overall Height
6 in
For Shaft Height
5/8 in
Overall Width
4 1/4 in
For Shaft Width
5/8 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 140 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 115 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.