Zoro Homepage

Electric Actuator, 150 sec.24VAC/DC

  • Mfr # M9220-GGC-3

  • Zoro # G5080311


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
177 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9220-GGC-3
Zoro #
G5080311
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10 5/16 in
Depth
3 3/16 in
Width
4 in
For Shaft Width
1/2 in
Overall Height
10 3/8 in
Overall Depth
3 1/4 in
Overall Width
4 in
For Shaft Height
1/2 in
For Shaft Diameter
3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
177 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Includes
Anti-Rotation Bracket
Item
Actuator
Stroke Deg.
90
For Use With
Dampers and Valves
Power Consumption
15.5 VA
Motor Direction
CW or CCW
Switch Type
2 SPDT
Replaces Honeywell Motors
Mfr. No. MS7520A2205
Shaft Type
Self-Centering Clamping
Electrical Connections
Cable
Timing
150 sec
Electrical Connection Type
Hardwired
IP Rating
IP54
NEMA Rating
2
Stroke Degree
90 Degrees
Minimum Operating Temperature
-40 Degrees F
Input Voltage
24V AC/DC
For Shaft Shape
Round, Square
Time to Close
150 sec
Rated Torque
177 in-lb
Number of Auxiliary Switches
2
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Product Type
Actuator
Contact Form
SPDT
Valve Application
Damper and Valve
Maximum Operating Temperature
131 Degrees F
Application
Dampers

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.