Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 210 in.-lb., -4 to 122

  • Mfr # M9124-HGA-2

  • Zoro # G7223851


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
210 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9124-HGA-2
Zoro #
G7223851
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Depth
2 11/16 in
Height
6 in
Overall Height
6 in
Overall Width
4 1/4 in
For Shaft Height
5/8 in
For Shaft Width
5/8 in
Overall Depth
2 5/8 in
For Shaft Diameter
3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
210 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
Motor Direction
CW or CCW
Stroke Deg.
90
Electrical Connections
Screw Terminals
Power Consumption
7.5 VA
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Timing
115 to 175 sec
Includes
Anti-Rotation Bracket
For Use With
Dampers and Valves
Shaft Type
Self-Centering Clamping
Item
Actuator
Maximum Operating Temperature
122 Degrees F
Input Voltage
24V AC/DC
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP42
For Shaft Shape
Round, Square
NEMA Rating
2
Minimum Operating Temperature
-4 Degrees F
Rated Torque
210 in-lb
Compatible with Series
VF4000, VF5000, VG1000, VG7000
Number of Auxiliary Switches
0
Valve Application
Damper and Valve
Shaft Rotation
CW/CCW
Stroke Degree
0 to 90 Degrees
Standards
CE Certified EMC Directive 2004/108/EC, CSA Certified C22.2 No. 139, File LR85083, Class 3221 02, UL 873 CCN XAPX, File E27734
Product Type
Actuator
Time to Close
175 sec
Electrical Connection Type
Plug-In
Application
Dampers, Valves
Output Signal
0 to 10V DC

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 210 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 175 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.