Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 280 in.-lb., 24VAC/DC

  • Mfr # M9132-AGA-2

  • Zoro # G6417083


product price: $509.75
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
280 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9132-AGA-2
Zoro #
G6417083
UPC #
078502877192
Country of Origin
Mexico

Dimensions

Depth
2 11/16 in
Width
4 1/4 in
Height
6 in
Overall Width
4 1/4 in
Overall Height
6 in
For Shaft Height
5/8 in
For Shaft Width
5/8 in
Overall Depth
2 5/8 in
For Shaft Diameter
3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
280 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
Includes
Anti-Rotation Bracket
Item
Actuator
Shaft Type
Self-Centering Clamping
Stroke Deg.
90
Timing
115 to 205 sec
Electrical Connections
Spade Terminals
Motor Direction
CW or CCW
Power Consumption
7.5 VA
Ambient Temp. Range
-4 Degrees to 122 Degrees F
For Use With
Dampers and Valves
Input Voltage
24V AC/DC
Standards
CE Certified EMC Directive 2004/108/EC, CSA Certified C22.2 No. 139, File LR85083, Class 3221 02, UL 873 CCN XAPX, File E27734
IP Rating
IP42
Time to Close
205 sec
Stroke Degree
0 to 90 Degrees
Product Type
Actuator
Rated Torque
280 in-lb
For Use With Building Automation Systems
Building Automation System Compatible
NEMA Rating
2
Compatible with Series
VF4000, VF5000, VG1000, VG7000
Electrical Connection Type
Plug-In
Valve Application
Damper and Valve
Shaft Rotation
CW/CCW
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Auxiliary Switches
0
For Shaft Shape
Round, Square
Application
Dampers, Valves

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 280 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 205 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.