Zoro Homepage

Electric Actuator, 35 in.-lb., -4 to 140

  • Mfr # M9104-AGA-2S

  • Zoro # G6765324


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
35 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9104-AGA-2S
Zoro #
G6765324
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 5/32 in
Depth
2 1/4 in
Width
2 13/16 in
For Shaft Diameter
1/2 in
For Shaft Height
3/8 in
Overall Depth
2 1/4 in
For Shaft Width
3/8 in
Overall Width
2 7/8 in
Overall Height
5 1/8 in

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.