Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 70 to 115 sec.

  • Mfr # M9116-AGA-2

  • Zoro # G6771685


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
140 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9116-AGA-2
Zoro #
G6771685
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Height
6 in
Depth
2 11/16 in
For Shaft Height
5/8 in
Overall Height
6 in
For Shaft Width
5/8 in
For Shaft Diameter
3/4 in
Overall Depth
2 5/8 in
Overall Width
4 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
140 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Includes
Anti-Rotation Bracket
Power Consumption
6.5 VA
Timing
70 to 115 sec
Shaft Type
Self-Centering Clamping
Replaces Honeywell Motors
Mfr. No. MN6110A1003
Item
Actuator
Stroke Deg.
90
For Use With
Dampers and Valves
Motor Direction
CW or CCW
Electrical Connections
Screw Terminals
Compatible with Series
VF4000, VF5000, VG1000, VG7000
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Screw Terminals
NEMA Rating
2
Input Voltage
24V AC/DC
Number of Auxiliary Switches
0
Valve Application
Damper and Valve
For Use With Building Automation Systems
Building Automation System Compatible
For Shaft Shape
Round, Square
Product Type
Actuator
Stroke Degree
0 to 90 Degrees
Minimum Operating Temperature
-4 Degrees F
Rated Torque
140 in-lb
Standards
CE Certified EMC Directive 2004/108/EC, CSA Certified C22.2 No. 139, File LR85083, Class 3221 02, UL 873 CCN XAPX, File E27734
IP Rating
IP42
Shaft Rotation
CW/CCW
Time to Close
115 sec
Application
Dampers, Valves

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 140 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 115 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.