Zoro Homepage

Electric Actuator, 80 in.-lb.-4 to 131F

  • Mfr # M9109-GGC-5

  • Zoro # G8987413


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
80 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9109-GGC-5
Zoro #
G8987413
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Depth
2 11/16 in
Height
6 in
Overall Height
6 in
For Shaft Diameter
1/2 in
Overall Depth
2 3/4 in
For Shaft Width
3/8 in
For Shaft Height
3/8 in
Overall Width
4 1/4 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 79.6 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP32, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.