Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, On/Off, 85-264VAC

  • Mfr # M9203-BUA-2

  • Zoro # G6397361


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
27 in-lb
Voltage
85-264V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9203-BUA-2
Zoro #
G6397361
UPC #
066201124983
Country of Origin
Mexico

Dimensions

Depth
2 1/4 in
Width
3 15/16 in
Height
6 3/8 in
Overall Height
6 3/8 in
Overall Depth
2 1/4 in
Overall Width
3 1/4 in
For Shaft Diameter
1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
27 in-lb
Voltage
85-264V AC
Type
Spring-Return
For Use With
Dampers and Valves
Motor Direction
CW or CCW
Shaft Type
Self-Centering Clamping
Power Consumption
5 VA
Stroke Deg.
90
Ambient Temp. Range
-22 Degrees to 140 Degrees F
Timing
Less than 75 sec
Electrical Connections
Cable
Item
Actuator
Replaces Honeywell Motors
Mfr. No. MS4103A1030
Includes
Anti-Rotation Bracket
Power Rating
2.8W
Plenum Rating
Plenum Rated
Maximum Operating Temperature
140 Degrees F
IP Rating
IP54
Standards
60730-1:02-CAN/CSA, C-Tick Mark Australia, C22.2 No. 24-93, CE Certified, CE Certified EMC Directive 2004/108/EC, CSA Certified, Guide No. XAPX for USA and Canada, Low Voltage Directive 2006/95/EC, NZ Emissions Compliant, UL Listed, UL Listed 60730-1A: 2003-08, Ed. 3.1, UL Listed 60730-2-14: 2002-02, Ed. 1, Part 2, UL Listed E4436
NEMA Rating
2
Stroke Degree
95 Degrees
Minimum Operating Temperature
-22 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Valve Application
Damper
Shaft Rotation
CW/CCW
For Shaft Shape
Round
Rated Torque
27 in-lb
Number of Auxiliary Switches
0
Time to Close
60 sec
Product Type
Actuator
Input Voltage
85 to 264V AC
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 27 in-lb, Input Voltage 85 to 264V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.