Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, On/Off, 85-264VAC

  • Mfr # M9203-BUB-2

  • Zoro # G6787085


product price: $268.44
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
27 in-lb
Voltage
85-264V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9203-BUB-2
Zoro #
G6787085
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 3/8 in
Width
3 15/16 in
Depth
2 1/4 in
Overall Width
3 1/4 in
Overall Height
6 3/8 in
Overall Depth
2 1/4 in
For Shaft Diameter
1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
27 in-lb
Voltage
85-264V AC
Type
Spring-Return
For Use With
Dampers and Valves
Ambient Temp. Range
-22 Degrees to 140 Degrees F
Motor Direction
CW or CCW
Item
Actuator
Timing
Less than 75 sec
Replaces Honeywell Motors
Mfr. No. MS4103A1130
Shaft Type
Self-Centering Clamping
Switch Type
SPDT
Electrical Connections
Cable
Includes
Anti-Rotation Bracket
Power Consumption
5 VA
Stroke Deg.
90
Stroke Degree
95 Degrees
NEMA Rating
2
Power Rating
2.8W
Number of Auxiliary Switches
1
Product Type
Actuator
Input Voltage
85 to 264V AC
Minimum Operating Temperature
-22 Degrees F
Contact Form
SPDT
Plenum Rating
Plenum Rated
Time to Close
60 sec
Maximum Operating Temperature
140 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Standards
60730-1:02-CAN/CSA, C-Tick Mark Australia, C22.2 No. 24-93, CE Certified, CE Certified EMC Directive 2004/108/EC, CSA Certified, Guide No. XAPX for USA and Canada, Low Voltage Directive 2006/95/EC, NZ Emissions Compliant, UL Listed, UL Listed 60730-1A: 2003-08, Ed. 3.1, UL Listed 60730-2-14: 2002-02, Ed. 1, Part 2, UL Listed E4436
Shaft Rotation
CW/CCW
IP Rating
IP54
For Shaft Shape
Round
Valve Application
Damper
Rated Torque
27 in-lb
Electrical Connection Type
Hardwired
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 27 in-lb, Input Voltage 85 to 264V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.