Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Electronic Humidity Module, Open/Close on Rise, Surface or DIN rail W351AA-1C

Electronic Humidity Module, Open/Close on Rise, Surface or DIN rail (Discontinued)

  • Mfr # W351AA-1C
  • Zoro # G4649145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W351AA-1C
Zoro #
G4649145
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Depth (In.)
2 1/2 in
Width (In.)
2 1/2 in
Height (In.)
5 in
Overall Width
2 3/8 in
Overall Height
5 in
Overall Depth
3 in

Details

Switch Action
Close on Rise, Open on Rise
Voltage
20 to 30V AC
Differential
2 to 10% RH
Mounting Location
Surface or DIN rail
Switch Type
SPDT
Color
Blue
Mounting
DIN
Includes
HE-67S3-0N00P Duct Sensor
Item
Electronic Humidity Module
Thermostat Switch Type
SPDT
Input Voltage
120/240V AC
Control Range
10% to 90%
Application
Clean Rooms, Computer Rooms, Humidity Monitoring and Control, Pharmaceutical Manufacturing
Humidity Differential
2% to 10%
Product Type
Humidity Controller
Current Rating
10 A
Housing Material
Thermoplastic
Full Load Current
1.8 A
Contact Form
SPDT
Series
W351
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Included

Description

Electronic Humidity Module, Product Type Humidity Controller, Control Range 10 Percent to 90 Percent, Humidity Differential 2 Percent to 10 Percent, Input Voltage 120/240V AC, Switch Action Close on Rise, Open on Rise, Contact Form SPDT, Current Rating 10 A, Housing Material Thermoplastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Mounting Location DIN Rail, Surface Mount, Overall Height 5 in, Overall Depth 3 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.