Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi

  • Mfr # EP-8000-1

  • Zoro # G6795074


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
20 psi
Air Connections
5/32 in or 1/4 in Barb
Voltage
20
Height
3 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-8000-1
Zoro #
G6795074
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 11/32 in
Width
1 25/32 in
Depth
2 in
Air Connection Size
1/4 in
Overall Depth
2 in
Overall Length
3 3/8 in
Overall Width
1 13/16 in

Details

Item
Electronic Pneumatic Transducer
Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
20 psi
Air Connections
5/32 in or 1/4 in Barb
Voltage
20
Temp. Coefficient
0.05 psig/ Degrees F
Max. Ambient Temp.
122 Degrees F
Output
Low Volume
Input Type
Voltage
Reverse Acting / Direct Acting
Direct Acting
Output Range
1 to 18 psi
Air Consumption
45 scfm
Linearity
5% Maximum of Output Span Between 3 to 15 psig
Input Voltage
0-10VCD
Max. Safe Air PSI
25 psi
Application
Pneumatic Valve and Damper Actuators, Valve and Damper Actuator Positioners
Action Type
Direct Acting
Operating Temperature - Maximum
122 Degrees F
Control Action
Direct Acting
Operating Pressure - Maximum
25 psi
Temperature Coefficient
0.05 Degrees F
Input Current Signal Maximum
20 mA
Nominal Pressure Range - Minimum
1 psi
Nominal Low End Pressure
18 psi
Input Voltage Signal - Minimum
0.5V DC
Includes Amplifier
Amplifier Not Included
Nominal Pressure Range - Maximum
20 psi
Input Voltage Signal - Maximum
9V DC
Cover Material
ABS/Polycarbonate
Control Signal
Proportional
Nominal High End Pressure
25 psi
Air Connection Type
Barbed Hose
Electrical Connections
Terminal Blocks
Input Signal Type
Current/Voltage
Operating Temperature - Minimum
41 Degrees F

Description

Electronic Pneumatic Transducer, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Air Consumption 45 scfm, Application Pneumatic Valve and Damper Actuators, Valve and Damper Actuator Positioners, Control Action Direct Acting, Control Air Pressure 20 psi, Control Signal Proportional, Cover Material ABS/Polycarbonate, Electrical Connections Terminal Blocks, Includes Amplifier Amplifier Not Included, Includes Cover Cover Included, Input Current Signal Maximum 20 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.