Zoro Homepage

Temperature Control, Close on Rise, Open on Rise, -40 Degrees to 212 Degrees F, SPDT, 120/240VAC

  • Mfr # A421ABD-02C

  • Zoro # G0314100


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
Switch Action
Close on Rise, Open on Rise
Includes
Off Cycle Defrost
Differential
1 Degrees to 30 Degrees F
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A421ABD-02C
Zoro #
G0314100
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
2 in
Height
5 in
Display Size
1.5 x .5 sq in
Depth
2 3/8 in
Sensing Bulb Dia.
1/4 in
Width
2 3/8 in
Display Width
1/2 in
Sensing Bulb Diameter
1/4 in
Overall Height
5 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Display Height
1 1/2 in

Details

Voltage
120/240VAC
Switch Action
Close on Rise, Open on Rise
Includes
Off Cycle Defrost
Differential
1 Degrees to 30 Degrees F
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
Display Type
Digital
Number of Relay Inputs
1
Item
Temperature Control
Switch Type
SPDT
Color
Gray
Agency Compliance
C-UL listed, UL
Standards
CE, Class B Industry Canada (IC) Compliant to Canadian ICES-003, cULus, FCC CFR47, UL 60730 File E27734, Vol. 1
Display Color
Gray
Number of Relay Outputs
1
Full Load Amps @ 240VAC
8 A
Features
Removable Sensor with Screw Terminals, Keypad Lock Out, Sensor Failure, Adjustable Anti Short Cycle Delay
Control Range
-40 Degrees to 212 Degrees F
Enclosure Type
NEMA 1
Voltage Range
120/240V AC
Sensor Type
A99BB-200C
Full Load Amps @ 120VAC
16 A
Thermostat Switch Type
SPDT
Input Voltage
120V AC, 240V AC
Number of Switches
1
Number of Stages
Single
Contact Rating Resistive @ 240V
10A
Application
Boiler Control, Chiller Control, Fan Control, Cooling Control, Temperature Sensing and Control, Heating Control, Damper Control
Contact Rating Resistive @ 120V
15A
Contact Rating Resistive @ 277V
10A
Ambient Humidity
0% to 95% RH
Maximum Control Temperature
212 Degrees F
Product Type
Temperature Control
Compatible with Series
A99
Maximum Temperature Differential Setting
30 Degrees F
Minimum Temperature Differential Setting
1 Degrees F
IP Rating
IP20
Power Consumption
1.8 VA
Housing Material
Silicon
Full Load Current @ 240V AC
8 A
Contact Form
SPDT
Number of Sensor Inputs
1
Resistive Load Current @ 120V
15 A
Number of SPDT Outputs
1
Horsepower @ 120V AC
1 hp
Temperature Control Function
Heat and Cool
Horsepower @ 240V AC
1 hp
Minimum Control Temperature
-40 Degrees F
Full Load Current @ 120V AC
16 A
Resistive Load Current @ 240V
10 A
NEMA Rating
1
Number of Sensors Included
1
Variable Output Voltage
No

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.