Electronic Temperature Control, Open/Close on Rise (Discontinued)
- Mfr # A419ABC-1C
- Zoro # G4693202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A419ABC-1C
Zoro #
G4693202
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 1/2 in
Height
5 in
Depth
2 1/2 in
Details
Switch Action
Open/Close on Rise
Sensor Type
A99
Differential
1 Degrees to 30 Degrees F
Display Type
LCD
Number of Relay Inputs
1
Switch Type
SPDT
Color
Gray
Number of Relay Outputs
1
Full Load Amps @ 240VAC
8A
Voltage Range
120 to 240V AC
Full Load Amps @ 120VAC
16A
Control Range
-30 Degrees to 212 Degrees F
For Use With
A99
Item
Electronic Temperature Control
Includes
A99 Sensor
Enclosure Type
NEMA 1
Number of Stages
1
Number of Switches
1
Input Voltage
120/240VAC
Display
LCD
Description
Electronic Temperature Control, Number of Stages 1, Display Type LCD, Input Voltage 120/240VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.