Zoro Homepage

Encapsulated Press Control, 270/200 psig

  • Mfr # P100CP-159C

  • Zoro # G7735351


product price: $40.99
/ea

Key Features

Switch Action
Open on Rise
Application
Fan Cycling
Pressure Range - Minimum
200 psi
Rated Voltage
120V AC, 240V AC
Element Type
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100CP-159C
Zoro #
G7735351
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Single Pressure Control
Switch Action
Open on Rise
Application
Fan Cycling
Pressure Range - Minimum
200 psi
Rated Voltage
120V AC, 240V AC
Element Type
Diaphragm
Series
P100
Pressure Connection Gender
Female
Electrical Connection Type
Hardwired
Reset Type
Automatic Reset
Pressure Range Adjustability
Fixed
Pressure Connection Type
Flare
Contact Form
SPST
Minimum Operating Temperature
-20 Degrees F
Pressure Range - Maximum
270 psi
Pressure Setting
High or Low
Maximum Operating Temperature
150 Degrees F
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Product Type
Single Pressure Control

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 270 psi, Pressure Range - Minimum 200 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.