Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Of Line Terminator, 1 1/2 in L

  • Mfr # MS-BACEOL-0

  • Zoro # G4682395


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Includes
MS-BACEOL-0 Rs485 EOL Terminator, (2) Strips of Two-Side Adhesive Foam Tape
Connection
Wire
For Use With
BACnet System
Dimensions
2-3/4 x 1-1/2 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-BACEOL-0
Zoro #
G4682395
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
2-3/4 x 1-1/2 x 3/8 in
Overall Length
3/8 in
Overall Width
2 3/4 in
Overall Height
1 1/2 in

Details

Voltage
24V AC
Includes
MS-BACEOL-0 Rs485 EOL Terminator, (2) Strips of Two-Side Adhesive Foam Tape
Connection
Wire
For Use With
BACnet System
Item
End Of Line Terminator
Agency Compliance
UL
Includes Power Supply
Yes
Standards
CCN PAZX, Energy Management Equipment, FCC CFR47, File E107041, UL Listed, UL Listed 916
Minimum Storage Temperature
-40 Degrees F
Display Type
LED
Maximum Storage Temperature
158 Degrees F
Power Type
Electrical
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-4 Degrees F
Power Required
24V AC
Electrical Connection Type
Hardwired

Description

End Of Line Terminator, Mounting Location Wall Mount, Electrical Connection Type Hardwired, Display Type LED, Overall Width 2 3/4 in, Overall Length 3/8 in, Overall Height 1 1/2 in, Maximum Operating Temperature 158 Degrees F, Includes MS-BACEOL-0 Rs485 EOL Terminator, (2) Strips of Two-Side Adhesive Foam Tape, Includes Power Supply Yes, For Use With BACnet System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.