Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Meter, LED, 90/265VAC Wye/Delta

  • Mfr # EM-2750-01-A000

  • Zoro # G2838459


product price: $2,609.99
/ea
Free Shipping & Returns

Key Features

Amps
1 A
Hz
50
Accuracy
+/-0.20%
Meter Range
20 to 721V AC Delta, 26 to 416V AC Wye
Measures
Current, Energy, Frequency, Power, Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-2750-01-A000
Zoro #
G2838459
UPC #
-
Country of Origin
United States

Dimensions

Height
4.85 in
Width
4.85 in
Depth
4.25 in
Overall Width
4.85 in
Overall Depth
4.25 in
Overall Height
4.85 in

Details

Item
Power Meter
Amps
1 A
Hz
50
Accuracy
+/-0.20%
Meter Range
20 to 721V AC Delta, 26 to 416V AC Wye
Measures
Current, Energy, Frequency, Power, Voltage
Enclosure Rating
NEMA 12
Mounting
Panel
Phase
Three
Input Voltage
20 to 416V (Line to Neutral), 20 to 721V (Line to Line)
Display
LED
Standards
ANSI (IEEE) C37.90.1 Surge Withstand, ANSI C12.20 (0.2% Accuracy), ANSI C62.41 (Burst), EN61000-6-2 Immunity for Industrial Environments: 2005, EN61000-6-4 Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements: 2006, IEC 62053-22 (0.2% Accuracy), UL 61010-1, UL E363785
Operating Temp. Range
-4 Degrees to 158 Degrees F
Interface
BACnetIP
Operating Temperature - Minimum
-4 Degrees F
Current Output Reading - Minimum
0.15 A
Voltage Output Reading - Minimum
69 V
Voltage Output Reading - Maximum
600 V
NEMA Enclosure Rating
12
Current
1 A
Includes Datalogging
No Datalogging
Frequency
50 Hz
Communication Method
BACnet/IP, Modbus
Operating Temperature - Maximum
158 Degrees F

Description

Power Meter, LED Display, Mounting Panel, Input Voltage 20 to 416V (Line to Neutral), 20 to 721V (Line to Line), Amps 1 A, +/-0.20 Percent Accuracy, Measures Current, Energy, Frequency, Power, Voltage, Enclosure Rating NEMA 12, Hz 50, Meter Range 20 to 721V AC Delta, 26 to 416V AC Wye, Phase Three, Operating Temp. Range -4 Degrees to 158 Degrees F, Height 4.85 in, Width 4.85 in, Depth 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.