Fan Coil Unit Relay Pack, Indoor, Black, Fan Coil Unit Relay Pack (Discontinued)
- Mfr # R-SFC40-0
- Zoro # G7000777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-SFC40-0
Zoro #
G7000777
UPC #
N
Country of Origin
Canada
Dimensions
Width (In.)
4-5/32
Depth (In.)
1-19/64
Height (In.)
4-51/64
Details
Item
Fan Coil Unit Relay Pack
Color
Black
Fan Switching
Low, Med, High/Low, High/Low, Med, High, Auto/On-Auto
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Type
Indoor
Monitoring Inputs
None
Control Type
Slave Fan Control, 3 Fan Ouputs
Input Voltage
90 to 277V AC
For Use With
TEC262x and T62x Series
Fan Control Speeds
Up to 3-Speed
Terminal Designations
RU1, Scom, RBI2, SS, RS
Remarks
Fan Coil Unit Relay Pack
Description
Fan Coil Unit Relay Pack, Black, Terminal Designations RU1, Scom, RBI2, SS, RS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.