Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fanspeedctrl 0-508N. 208-240V

  • Mfr # P266ABA-1K

  • Zoro # G3215462


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature Setting
-40 Degrees F
Body Material
Aluminum
Overall Width
7 in
Input Sensor Type
Pressure Sensor
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266ABA-1K
Zoro #
G3215462
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
7 in
Overall Depth
2 3/4 in
Overall Height
6 1/4 in

Details

Item
Fan Speed Control
Minimum Temperature Setting
-40 Degrees F
Body Material
Aluminum
Input Sensor Type
Pressure Sensor
Contact Form
SPST
Series
P266
Product Type
Fan Speed Control
Input Voltage
208/240V AC
Minimum Control Pressure Setpoint
0 psi
Maximum Control Pressure Setpoint
508 psi
Electrical Connection Type
Quick Connect Terminals
Output Current
8 A
Number of Inputs
Pressure Sensor (1)
Maximum Temperature Setting
140 Degrees F

Description

Fan Speed Control, Maximum Control Pressure Setpoint 508 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208/240V AC, Electrical Connection Type Quick Connect Terminals, Output Current 8 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Product Type Fan Speed Control, Overall Height 6 1/4 in, Overall Width 7 in, Overall Depth 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.