Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Globe Valve, 2-Way, NC, 6 In, Flanged VG2431YN

Globe Valve, 2-Way, NC, 6 In, Flanged (Discontinued)

  • Mfr # VG2431YN
  • Zoro # G2161951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2431YN
Zoro #
G2161951
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
6 in
Height
19 3/16 in
Depth
11 in
Width
14 1/2 in
Overall Height
19 3/16 in
Overall Length
14 1/2 in
Overall Depth
11 in
Port Connection Size
6 in

Details

Item
Hydronic Globe Valve
Body Material
Cast Iron
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Flanged
Max. Water Temp.
281 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Coefficient of Volume
350
Safe Working Steam Pressure
35 psi
Includes
Valve Only
Trim Material
Brass
Safe Working Water Pressure
175 psi
Standards
ANSI Class 125
Flow Characteristic
Linear
For Media
Water-Glycol Solution to 50%, Water
Manufacturer Series
MP86
Body Pattern
Two-Way
Actuator Return Action
Spring Return
Specific Valve Action
Stem Up to Close
Stem Travel
1 1/2 in
Coefficient of Volume (Cv)
350
Valve Action
Normally Closed
Seat Material
Brass
Includes Actuator
Actuator Not Included
Packing Material
EPDM
Leakage Rate
0.1%
Rangeability
10.4:1
Stem Material
Stainless Steel
Allowable Pressure - Maximum
175 psi
Operating Temperature - Maximum
281 Degrees F
Operating Temperature - Minimum
35 Degrees F
ANSI Rating
ANSI Class 125
Port Connection Type
Flanged

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 350, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.