Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Globe Valve, 2-Way, NO, 2-1/2 In, Flanged VG2231TL

Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (Discontinued)

  • Mfr # VG2231TL
  • Zoro # G6908526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2231TL
Zoro #
G6908526
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
2 1/2 in
Width
7 1/4 in
Height
11 21/32 in
Depth
7 in
Overall Length
7 1/4 in
Overall Height
11 21/32 in
Port Connection Size
2 1/2 in
Overall Depth
7 in

Details

Item
Hydronic Globe Valve
Body Material
Cast Iron
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Flanged
Max. Water Temp.
281 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Safe Working Steam Pressure
35 psi
Trim Material
Brass
Safe Working Water Pressure
175 psi
Includes
Valve Only
Coefficient of Volume
51
Standards
ANSI Class 125
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Class 125
Body Pattern
Two-Way
Operating Temperature - Maximum
281 Degrees F
Port Connection Type
Flanged
Coefficient of Volume (Cv)
51
Flow Characteristic
Linear
For Media
Water-Glycol Solution to 50%, Water
Actuator Return Action
Spring Return
Stem Travel
3/4 in
Specific Valve Action
Stem Down to Close
Manufacturer Series
MP82
Allowable Pressure - Maximum
175 psi
Operating Temperature - Minimum
35 Degrees F
Rangeability
6.5:1
Packing Material
EPDM
Valve Action
Normally Open
Leakage Rate
0.1%
Stem Material
Stainless Steel

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 51, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.