Zoro Homepage

High Pressure Control, 120V AC; 240V AC

  • Mfr # P70KA-7

  • Zoro # G816555975


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Application
High Limit
Pressure Range Adjustability
Adjustable
Pressure Range - Maximum
500 psi
Reset Type
Manual Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70KA-7
Zoro #
G816555975
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 1/4 in
Overall Width
4 in
Overall Depth
2 1/8 in
Mounting Hole Diameter
1/4 in, 3/8 in
Pressure Connection Size
1/4 in

Details

Standards
UL Listed
Application
High Limit
Pressure Range Adjustability
Adjustable
Pressure Range - Maximum
500 psi
Reset Type
Manual Reset
Pressure Connection Gender
Female
Product Type
High Pressure Control
NEMA Rating
1
Series
P70
Heat Pump Override
Override
Contact Form
SPDT
Electrical Connection Type
Screw Terminals
Pressure Range - Minimum
50 psi
Pressure Differential Adjustability
Adjustable
Pressure Type
Differential
Body Material Finish
Painted
Body Material
Steel
Includes
Mounting Bracket
Maximum Operating Temperature
140 Degrees F
Rated Voltage
120V AC, 240V AC
Pressure Setting
High
Pressure Connection Type
NPT
Item
High Pressure Control
Pressure Connection Material
Stainless Steel
Mounting Orientation
Any Position
Pressure Differential Max.
200 psi
Switch Action
Close on Rise
Minimum Operating Temperature
-40 Degrees F
Number of Mounting Holes
22
Pressure Differential - Minimum
35 psi

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 500 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 50 psi, Pressure Differential Max. 200 psi, Pressure Differential Adjustability Adjustable, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.