Zoro Homepage

Humidistat, 0-70%, 120/208/240V AC, SPDT

  • Mfr # W43A-14C

  • Zoro # G804186686


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
2 15/16 in
Differential (RH %)
6
Control Range
0 %
Overall Depth
3 in
Voltage
120/240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W43A-14C
Zoro #
G804186686
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
2 15/16 in
Overall Depth
3 in
Overall Width
3 in
Width (In.)
2 31/32 in
Height (In.)
4 45/64 in
Overall Height
4 3/4 in

Details

Item
Humidistat
Differential (RH %)
6
Control Range
0 %
Voltage
120/240 V AC
Standards
cUL Listed, UL Listed
Agency Compliance
UL
Includes
Allen Head Locking Screw
Switch Type
Snap-Acting Contacts
Contact Rating (Amps)
6.0
Switch Action
Close on Fall, Close on Rise
Adjustable Range
0% to 70% RH
Mounting
Vertical or Horizontal
Humidity Differential
6 %
Contact Rating
6
Product Type
Humidistat
Full Load Current
3 A
Housing Material Finish
Anodized
Current Rating
6 A
Humidifier Control Compatibility
Humidifier Control Compatible
Series
GRD
Housing Material
Steel
Maximum Operating Temperature
100 Degrees F
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Input Voltage
120V AC, 208V AC, 240V AC
Contact Form
SPDT
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Humidity Settings
70 %

Description

Humidistat, Product Type Humidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 0 Percent, Humidity Differential 6 Percent, Input Voltage 120V AC, 208V AC, 240V AC, Switch Action Close on Fall, Close on Rise, Contact Form SPDT, Current Rating 6 A, Housing Material Steel, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.