Zoro Homepage

Humidistat, 10-90%, 120/240V AC, SPDT

  • Mfr # W42AA-1C

  • Zoro # G004186684


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Adjustable Range
10% to 90% RH
Mounting
Standard Outlet Box
Overall Width
2 3/4 in
Differential (RH %)
4
Depth (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W42AA-1C
Zoro #
G004186684
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 3/4 in
Depth (In.)
1/2 in
Overall Height
4 3/8 in
Overall Depth
1 1/2 in
Width (In.)
2 5/8 in
Height (In.)
4 13/32 in

Details

Item
Humidistat
Adjustable Range
10% to 90% RH
Mounting
Standard Outlet Box
Differential (RH %)
4
Voltage
120/240 V AC
Agency Compliance
UL
Standards
CSA Certified, UL Listed
Includes
Mounting Screws
Switch Action
Close on Rise, Close on Fall
Control Range
10 %
Humidity Differential
4 %
Switch Type
Snap-Acting Contacts
Input Voltage
120/240V AC
Series
W42
Maximum Operating Temperature
100 Degrees F
Application
Humidity Monitoring and Control
Humidifier Control Compatibility
Humidifier Control Compatible
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Housing Material Finish
Enamel
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Housing Material
Plastic
Contact Form
SPDT
Product Type
Humidistat
Current Rating
0.5 A, 1 A
Humidity Settings
90 %

Description

Humidistat, Product Type Humidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 10 Percent, Humidity Differential 4 Percent, Input Voltage 120/240V AC, Switch Action Close on Rise, Close on Fall, Contact Form SPDT, Current Rating 0.5 A, 1 A, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.