Zoro Homepage

Humidity Sensor

  • Mfr # HE-68N3-1N00WS

  • Zoro # G6992045


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount, Warmer/Cooler Adjustment
Voltage
14 to 30V AC, 20 to 30V AC
Connection
Screw Terminals
For Use With
BAS/DDC System
Dimensions
3-3/16 x 3-3/16 x 1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-68N3-1N00WS
Zoro #
G6992045
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
3-3/16 x 3-3/16 x 1-5/16 in
Probe Length
6 in
Overall Width
3 1/4 in
Overall Height
3 1/4 in
Overall Length
1 1/2 in
Manufacturers Warranty Length
3 yr

Details

Type
Wall Mount, Warmer/Cooler Adjustment
Voltage
14 to 30V AC, 20 to 30V AC
Connection
Screw Terminals
For Use With
BAS/DDC System
Item
Humidity Sensor
Features
Controller Configuration Switch, Manual Override Pushbutton, Power Supply Selection Switch, User-Selectable Humidity Output, Warmer/Cooler Setpoint Dial
Agency Compliance
UL
Housing Material
Plastic
Sensing Element Type
Nickel
Standards
E107041, CCN PAZX, UL Listed, UL 916
Product Type
Room Temperature and Humidity Sensor
Relative Humidity/Dew Point Output
0 to 10V DC, 0 to 5V DC
Minimum Operating Temperature
32 Degrees F
Power Required
18 to 25 mA at 20 to 30V AC, 4.5 to 7.5 mA at 14 to 30V DC
Relative Humidity Accuracy
+/-3% of Full Scale
Maximum Sensing Temperature
131 Degrees F
Minimum Sensing Temperature
32 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
RH Sensor
Thermal
Series
HE-6800
Loop Resistance
1k ohm
Maximum Operating Temperature
131 Degrees F
Electrical Connection Type
Screw Terminals
Display Type
Digital
Relative Humidity Range
0 to 100%
Includes Power Supply
Power Supply Included
Housing Color
White
Measurement Type
Single
Temperature Accuracy
+/-0.34 Degrees F
Application
HVAC

Description

Humidity Sensor, Display Type Digital, Sensing Element Type Nickel, Mounting Location Wall Mount, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.