Zoro Homepage

Humidity Sensor, Wall Mount

  • Mfr # HE-68N3-0N00WS

  • Zoro # G6412314


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount
Voltage
14 to 30V AC, 20 to 30V AC
Connection
Screw Terminals
For Use With
BAS/DDC System
Dimensions
3-3/16 x 3-3/16 x 1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-68N3-0N00WS
Zoro #
G6412314
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
3-3/16 x 3-3/16 x 1-5/16 in
Overall Height
3 1/4 in
Manufacturers Warranty Length
3 yr
Overall Width
3 1/4 in
Probe Length
6 in
Overall Length
1 1/4 in

Details

Type
Wall Mount
Voltage
14 to 30V AC, 20 to 30V AC
Connection
Screw Terminals
For Use With
BAS/DDC System
Item
Humidity Sensor
Agency Compliance
UL
Features
Controller Configuration Switch, Manual Override Pushbutton, Power Supply Selection Switch, User-Selectable Humidity Output, Warmer/Cooler Setpoint Dial
Relative Humidity Accuracy
+/-3% of Full Scale
Product Type
Room Temperature and Humidity Sensor
Relative Humidity Range
0 to 100%
Standards
E107041, CCN PAZX, UL Listed, UL 916
Measurement Type
Single
Maximum Sensing Temperature
131 Degrees F
Minimum Sensing Temperature
32 Degrees F
Power Required
18 to 25 mA at 20 to 30V AC, 4.5 to 7.5 mA at 14 to 30V DC
Includes Power Supply
Power Supply Included
Temperature Accuracy
+/-0.34 Degrees F
Minimum Operating Temperature
32 Degrees F
Electrical Connection Type
Screw Terminals
Loop Resistance
1k ohm
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
Digital
Application
HVAC
Housing Color
White
Maximum Operating Temperature
131 Degrees F
Sensing Element Type
Nickel
Relative Humidity/Dew Point Output
0 to 10V DC, 0 to 5V DC
Series
HE-6800
Housing Material
Plastic
RH Sensor
Thermal

Description

Humidity Sensor, Display Type Digital, Sensing Element Type Nickel, Mounting Location Wall Mount, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.