This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J647-605
- Zoro #
- G6656501
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Depth (In.)
- 1 15/16 in
- Height (In.)
- 1/2 in
- Width (In.)
- 1/2 in
- Overall Width
- 1/2 in
- Overall Length
- 1 15/16 in
- For Connection Size
- 1/2 in
- Compatible Tube Size
- 5/8 in
- Overall Depth
- 1 15/16 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Details
- Item
- Inverted Flare Fitting
- For Use With
- Zone Valves
- Accessory Type
- Inverted Flare Fitting
- For Connection Gender
- Female
- Compatible Series
- J Series
- For Voltage
- 0 to 10V DC
- Compatible Brand
- Johnson Controls
- For Connection Type
- NPT
Description
Inverted Flare Fitting, Accessory Type Inverted Flare Fitting, Compatible Brand Johnson Controls, Compatible Series J Series, Compatible Tube Size 5/8 in, Fitting Type Elbow Adapter, For Connection Gender Female, For Connection Size 1/2 in, For Connection Type NPT, For Voltage 0 to 10V DC, Includes Not Applicable, Overall Depth 1 15/16 in, Overall Length 1 15/16 in, Overall Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.