
Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 100F, Screwdriver, 120/277V AC, Adjustable
Mfr # A19ABA-45C
Zoro # G7623262
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Application
Heat or Cool
Switch Action
Close on Rise
Switch Type
SPST
Temperature Control Range
-30 to 100 Degrees F
Control Type
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A19ABA-45C
Zoro #
G7623262
UPC #
-
Country of Origin
Mexico
Dimensions
Capillary Length
72 in
Sensing Bulb Dia.
3/8 in
Overall Height
4-3/8 in
Overall Width
2-1/8 in
Overall Depth
1-7/8 in
Bulb Length
5 in
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.