
Line Volt Mechanical Tstat, Open on Rise, wall, 40 Degrees to 90 Degrees F, SPST, 24 to 277V AC
Mfr # T22AAA-1C
Zoro # G6795537
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T22AAA-1C
Zoro #
G6795537
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5-13/64 in
Overall Depth
2-5/8 in
Overall Height
5-3/16 in
Overall Width
2-13/16 in
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 1 Degrees F, Height 5 3/16 in, Width 2 25/32 in, Depth 2 19/32 in, Color Dark Brown/Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.