Zoro Homepage

Line Volt Mechanical Tstat, Open/Close on Rise, 40 Degrees to 90 Degrees F, SPDT, 120 to 277V AC

  • Mfr # A19AAF-21C

  • Zoro # G6104436


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19AAF-21C
Zoro #
G6104436
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
72 in
Overall Width
2-1/8 in
Overall Height
4-3/8 in
Bulb Length
5 3/4 in
Overall Depth
2 in

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Fall, Number of Switches 1, Differential 1.5 Degrees F, Height 4-13/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.