Zoro Homepage
This item is Discontinued.
Johnson Controls Line Volt Mechanical Tstat, Open/Close on Rise, wall, 40 Degrees  to 90 Degrees F, SPDT T22SFB-1C

Line Volt Mechanical Tstat, Open/Close on Rise, wall, 40 Degrees to 90 Degrees F, SPDT (Discontinued)

  • Mfr # T22SFB-1C
  • Zoro # G6996665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22SFB-1C
Zoro #
G6996665
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 in
Depth
3 in
Overall Depth
3 in
Overall Width
3 in
Overall Height
5 in

Details

Compatible System Type
Electric Cooling, Electric Heating
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Differential
0.7 Degrees F
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Thermostat Control Range
40 Degrees to 90 Degrees F
Temperature Control Range
40 Degrees to 90 Degrees F
Mounting Location
wall
Control Type
Exposed Dial
Voltage
0 to 277V AC
Mounting
Wall
Item
Line Volt Mechanical Tstat
Color
Brown
Full Load Amps @ 120VAC
15 A
Enclosure Type
NEMA 1
Number of Switches
1
Pilot Duty Contacts (VA)
125 VA
Thermostat Heating/Cooling
Heating/Cooling
Inductive Amps @ 208V
10 A
Thermostat Switch Type
SPDT
Remote Sensing Capability
No
Full Load Amps @ 240VAC
3 A
Thermostat Voltage
0 to 277V AC
Thermostat Item
Line Voltage Mechanical Thermostat
Thermostat Programmable
No
Inductive Amps @ 240V
10 A
Control Range
40 Degrees to 90 Degrees F
Remote Sensing Bulb Included
No
Locked Rotor Amps @ 240V
18 A
Locked Rotor Amps @ 120V
36 A
Sensor Type
Bi-Metallic Spring
Standards
UL
Inductive Amps @ 120V
10 A
Mounting Type
Vertical
Number of Relay Inputs
1
Number of Relay Outputs
1
Thermostat Type
Line Voltage
Input Voltage
0 to 277VAC
Features
Sensitive Liquid Charge Element and Efficient Leverage Provides Close Differential without Anticipators Choice of Built-In Selector Switches and Wide Selection of Circuitry Bimetal Thermometer is Standard. Easily Calibrated
Type
Heating/Cooling
Voltage Range
0 to 277VAC
Housing Color
Black, White
Pilot Duty Rating
125 VA
Full Load Amps @ 240V AC
3 A
Fan Settings
No Fan Setting
Number of Poles
1
Temperature Scale
Fahrenheit/Celsius
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
Remote Control Functions
No Remote Control Included
Mounting Direction
Vertical
Changeover Type
Manual
Stages
1H/1C
Maximum Control Temperature
90 Degrees F
Switch Type/Action
SPDT, Open/Close on Rise
Enclosure NEMA Rating
1
Temperature Differential
1 Degrees to 1.3 Degrees F
Includes Positive Off
Yes
Minimum Control Temperature
40 Degrees F
Contact Type
Snap Action
Housing Material
Steel
Differential Type
Fixed
Enclosure Color
Brown
Full Load Amps @ 120V AC
6 A
System Settings
Cool-Heat-Off
Temperature Readout
No
Electrical Connection Type
Screw Terminals

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 0 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 0.7 Degrees F, Height 5 in, Width 3 in, Depth 3 in, Sensor Type Bi-Metallic Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.