Shop JOHNSON CONTROLS

Line Voltage Mechanical Thermostat, Heat Only, 40 to 75F, Exposed Dial, 24 to 277V AC, 1H

  • Mfr # T26A-14C
  • Zoro # G4725761

product price: 
$
167.94
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T26A-14C
Zoro #
G4725761
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
3 in
Overall Depth
3 in
Fits Chest Size
Attractive Beige Colored, High-Impact Plastic Enclosure (T26 Series), Close Differential Without the Need for Anticipators, Bi-Metal Thermometer Supplied as Standard Except Where Indicated, Equipped with Adjustable Dial Stops (T26 Series)

Details

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
40 to 75 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Mounting
wall
Item
Line Voltage Mechanical Thermostat
Sensor Type
Bi-Metallic Spring
Locked Rotor Amps @ 120V
36 A
Number of Switches
1
Enclosure Type
NEMA 1
Inductive Amps @ 208V
10 A
Locked Rotor Amps @ 240V
18 A
Inductive Amps @ 240V
10 A
Inductive Amps @ 120V
10 A
Standards
UL
Thermostat Type
Line Voltage
Number of Relay Inputs
1
Number of Relay Outputs
1
Features
Attractive Beige Colored, High-Impact Plastic Enclosure (T26 Series), Close Differential Without the Need for Anticipators, Bi-Metal Thermometer Supplied as Standard Except Where Indicated, Equipped with Adjustable Dial Stops (T26 Series)
Pilot Duty Rating
125 VA
Includes Positive Off
No
Full Load Amps @ 120V AC
6 A
Temperature Scale
Fahrenheit/Celsius
Stages
1H
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
System Settings
On
Enclosure Finish
Gold Anodized
Mounting Direction
Horizontal, Vertical
Electrical Connection Type
Screw Terminal
Housing Material
Plastic
Number of Poles
1
Enclosure Color
Beige
Enclosure NEMA Rating
1
Temperature Differential
1.1 Degrees F
Minimum Control Temperature
40 Degrees F
Full Load Amps @ 240V AC
3 A
Differential Type
Fixed
Maximum Control Temperature
75 Degrees F
Contact Type
Snap Action
Temperature Readout
No
Remote Control Functions
No Remote Control Included
Programming Capability
Not Programmable
Housing Color
White

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 0.7 Degrees F, Height 5 in, Width 3 in, Depth 3 in, Sensor Type Bi-Metallic Spring, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.