Shop JOHNSON CONTROLS
See all product information
Create Account
Line Voltage Thermostat, Horizontial, SPST, 40 to 90F, Beige
- Mfr # T22BBC-1
- Zoro # G3218603
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPST
Temperature Control Range
40 Degrees F to 90 Degrees F
Enclosure Color
Beige
Mounting Direction
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22BBC-1
- Zoro #
- G3218603
- UPC #
- -
- Country of Origin
- Mexico
- Switch Type
- SPST
- Temperature Control Range
- 40 Degrees F to 90 Degrees F
- Item
- Line Voltage Thermostat
- Enclosure Color
- Beige
- Mounting Direction
- Horizontal
Description
Thermostatmed.Duty Line Volt Tstat,40/90