Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC
Mfr # A19AAC-9C
Zoro # G5063003
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 6 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19AAC-9C
- Zoro # G5063003
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Length | 3 1/2 in |
Capillary Length | 72 in |
Depth | 1 13/16 in |
Sensing Bulb Dia. | 3/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Bulb Diameter | 3/8 in |
Overall Depth | 1 7/8 in |
Bulb Length | 3 5/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 3 1/2 in x 3/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees F, Height 4-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- DAYTON Replacement Blade, 30 In., RPM: 800 (23NU10)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- JOHNSON CONTROLS Remote Bulb, SPDT -30 Degrees to + 100 Degrees 6FTcap 16a. at120V. 8a. at240 V. (MA24)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- Johnson Controls Thermostats