Shop All Line Voltage Thermostats
Johnson Controls
Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V
Mfr # S350PQ-1C
Zoro # G7048325
product price: $305.67
/ea
Free Shipping & Returns
$305.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30V AC
- Number of Relay Inputs 0
- Mounting Location DIN Rail
- Color Blue
- Width 2-13/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S350PQ-1C
- Zoro # G7048325
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2-13/32 |
Height | 5 |
Height (In.) | 5 in |
Width (In.) | 2 13/32 in |
Depth (In.) | 2 13/32 in |
Overall Length | 2 3/8 in |
Depth | 2-13/32 |
Overall Depth | 2 3/8 in |
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Stage Module, Input Voltage 120V AC, 240V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series A350, Compatible with Grainger Part Number 20XJ47, 241R82, 36P544, 36P545, 36P546, 36P547, 36P548, 58YG76, Compatible with Manufacturer Model Number A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1, Standards CCN XAPX, UL Listed, Product Type Proportional Plus Integral Temperature Stage Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- ALL-FILTERS 10x 10 x 1 Washable Electrostatic Furnace Air Filter (10101.E)
- ZORO SELECT Floor Register, 5.5 X 11.5, Brown, Steel (4MJE9)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- Johnson Controls Thermostats