Line Voltage Mechanical Thermostat, Cool Only, -30 to 100F, Screwdriver, 120 to 277V AC, 1C

  • Mfr # A19ABA-40CQ

  • Zoro # G5063046


product price:  $104.49
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Cooling
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19ABA-40CQ
Zoro #
G5063046
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
72 in
Overall Length
4-3/8 in
Overall Height
4-3/8 in
Overall Width
2-1/8 in
Overall Depth
1-13/16 in
Bulb Length
5 in

Details

Compatible System Type
Electric Cooling
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
-30 to 100 Degrees F
Control Type
Screwdriver
Voltage
120 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Sensor Type
Bulb
Inductive Amps @ 120V
16 A
Locked Rotor Amps @ 240V
48 A
Inductive Amps @ 240V
8 A
Inductive Amps @ 208V
9.2 A
Enclosure Type
Galvanized/Steel
Contact Rating Resistive @ 277V
22 A
Number of Switches
1
Standards
CSA LR948/4813 02, UL E6688
Resistive Amps @ 208VAC
22 A
Contact Rating Resistive @ 120V
22 A
Contact Rating Resistive @ 240V
22 A
Locked Rotor Amps @ 120V
96 A
For Use With
HVAC/R Applications
Thermostat Type
Single Stage Electromechanical Temperature Control
Agency Compliance
UL E6688; CSA LR948/4813 02
Number of Relay Outputs
1
Number of Relay Inputs
1
Number of Poles
1
Programming Capability
Not Programmable
Contact Rating
120V AC, 240V AC
Temperature Sensitivity
+/-2 Degrees F
Pilot Duty Rating
125 VA (24 to 600 VAC)
Temperature Differential
3 to 12 Degrees F
Enclosure Color
Gray
Full Load Amps @ 120V AC
16 A
Full Load Amps @ 240V AC
8 A
Includes
Remote Sensing Bulb

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 8 A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close on Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 4 3/8 in, Width 2 1/8 in, Depth 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.