Zoro Homepage

Linear Pneumatic Actuator, Pivot

  • Mfr # D-3153-3

  • Zoro # G4294412


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Stroke
3 in
Application
Dampers
Includes
Mounting Bracket
Net Force Exerted @ 18 PSI
150 lb
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-3153-3
Zoro #
G4294412
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 in
Height
6 in
Length
12 in
Air Connection Size
1/8 in
Overall Depth
15 7/16 in
Overall Width
6 5/16 in
Overall Length
7 7/8 in

Details

Stroke
3 in
Application
Dampers
Includes
Mounting Bracket
Item
Pneumatic Damper Actuator
Net Force Exerted @ 18 PSI
150 lb
Nominal Spring Range
5 to 10 psi
Max. Air Pressure
30 psi
Mounting Type
Pivot
For Use With
Medium to Large Dampers
Provides
Gradual or Positive Actuation of Medium to Large Dampers
Operating PSI Range
0 to 20
Air Connection Type
NPT
Manufacturer Series
D-3153
Control Pressure - Maximum
30 psi
Includes Positioner
Positioner Not Included
Valve Action
Normally Closed, Normally Open
Installation Orientation
Versatile
Specific Valve Action
Spring Return Down
Actuator Connection
Ball Joint Connector
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Spring Range Minimum
5 psi
Operating Temperature - Minimum
-20 Degrees F
Mounting Hardware Included
Mounting Bracket
Spring Range Maximum
10 psi
Actuator Type
Linear
Operating Temperature - Maximum
150 Degrees F
Diaphragm Material
Synthetic Elastomer
Control Pressure - Minimum
20 psi

Description

Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.